
7-PieceRockaway 70.86 Dining Set with 6 Carrington Chairs in Black and Midnight Blue
Mfr # 6-DT02DC089AR-BKBL
Zoro # G612491095
product price:Â $2,649.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Length
196.26 in
Finish
Matte
Depth
31.49 in
Material
American Solid Ash Wood, Birch Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-DT02DC089AR-BKBL
Zoro #
G612491095
UPC #
810165551664
Country of Origin
China
Dimensions
Length
196.26 in
Depth
31.49 in
Chair Back Height
14.2 in
Seat Height
18.9 in
Details
Shape
Rectangle
Finish
Matte
Color
Black and Midnight Blue
Material
American Solid Ash Wood, Birch Wood
Seat Material
High Density Foam
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- Modern - Industry Chic 7-Piece Full Dining Set for Dining Room Use.
- Upon Assembly, Table Dimensions Measure: 70.86 in. Length, 29.52 in. Height, 31.49 in. Depth. Dining Armchair Dimensions Measure: 20.9 in. Length, 33.1 in. Height, 22.4 in. Depth.
- Includes 1 Dining Table and 6 Dining Armchairs.
- Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- Chairs Upholstered in Luxurious Velvet with High Density Foam Padding.
- Seat Height Measures: 18.9 in.
- Features a Unique Lifted Beveled Table Top.
- Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.