8-Piece Connie Dining Chair and Arm Chair in Taupe
- Mfr # 8-DC095-TP
- Zoro # G916126471
Key Features
Specifications
Details
- MFR #
- 8-DC095-TP
- Zoro #
- G916126471
- UPC #
- 810165554948
- Country of Origin
- China
- Material
- Wood
- Color
- Taupe
- Finish
- Matte
Description
Elevate your dining experience with the refined elegance of these exquisitely crafted dining chairs. Designed for both comfort and style, each chair features a gracefully contoured backrest, enveloped in supple leatherette with a soft, velvet fabric for an alluring textural contrast. Resting on sleek solid wood legs with a warm walnut finish, these chairs bring a touch of sophistication to any dining space. Whether gathered around a candlelit dinner or hosting lively conversations, their plush cushioning ensures luxurious comfort. Transform every meal into a moment of beauty and grace with this timeless seating collection.
- 8-Piece Modern Dining Chair and Armchair for Dining Room and Task Use.
- Dining Chair Dimensions Measure: 20.5 in. Length, 39 in. Height, 23.6 in. Depth. Dining Armchair Dimensions Measure: 25.2 in. Length, 39 in. Height, 25.6 in. Depth.
- Solid Beech Wood Frame Stained in Dark Walnut.
- Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
- Weight Capacity: 300 Lbs. Each.
- Seat Height: 19.5 in.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.