
8-Piece Hillman Dining Chair and Arm Chair in Sand
Mfr # 8-DC087AR2-SD
Zoro # G816126472
product price:Â $2,744.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Beech Wood
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-DC087AR2-SD
Zoro #
G816126472
UPC #
810165554924
Country of Origin
China
Details
Material
Beech Wood
Color
Sand
Finish
Matte
Description
Manhattan Comfort Hillman Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- 8-Piece Modern Dining Chair and Armchair for Dining Room and Task Use.
- Dining Chair Dimensions Measure: 20.47 in. Length, 36.41 in. Height, 25 in. Depth. Dining Armchair Dimensions Measure: 23.03 in. Length, 36.41 in. Height, 24.21 in. Depth.
- Solid Beech Wood Frame Stained in Black.
- Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
- Weight Capacity: 330 Lbs. Each.
- Seat Height: 19.68 in.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.