This item is Discontinued.

Manhattan Comfort Actual Set of 12 Mugs - 12.17 oz. in Black 2-AM93-0806

Actual Set of 12 Mugs - 12.17 oz. in Black (Discontinued)

  • Mfr # 2-AM93-0806
  • Zoro # G3865490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AM93-0806
Zoro #
G3865490
UPC #
810042670310
Country of Origin
Brazil

Dimensions

Height
3.54
Overall Length
3.34
Overall Width
3.34
Overall Height
3.54
Length
3.34
Depth
3.34

Details

Color
Black
Material
Earthenware
Mug Weight (pounds)
0.85
Includes
12 Round Mugs.
Weight
10.2
Mug Fill Capacity (ounce)
12.17

Description

The Actual Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12- 12.17 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Colb, Tie Dye, and Sintra.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.