Alure 36 in Round Coffee Table in Charcoal
- Mfr # CT1800-1
- Zoro # G623311399
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
36 in
Height
14 in
Tabletop Material
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT1800-1
- Zoro #
- G623311399
- UPC #
- 810165558304
- Country of Origin
- Viet Nam
- Item
- Coffee Table
- Tabletop Material
- MDF
- Tabletop Color
- Charcoal
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 14 in
Description
Designed to captivate and inspire, the Allure coffee table transforms the living room into a curated retreat. Its bold round silhouette creates a sense of flow and harmony, while the rich wood grain laminate finish radiates warmth and quiet luxury. Thoughtfully designed with integrated open storage, it balances beauty and function with effortless grace. More than a centerpiece, this table sets the tone for refined living-where every detail feels intentional and every gathering feels elevated.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.