Shop BALI & PARI
See all product information
Create Account
Teresa Bohemian Light Honey Scalloped Rattan Ottoman
- Mfr # 256-14079-ZORO
- Zoro # G623546494
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Underneath the Seat), Metal(Internal Frame), Fabric "100% Polyester", Foam
Color
Light Honey
Width
29.9 in
Style
Bohemian
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-14079-ZORO
- Zoro #
- G623546494
- UPC #
- 193271451074
- Country of Origin
- Indonesia
Dimensions
- Width
- 29.9 in
- Length
- 29.9 in
- Height
- 16.9 in
Details
- Material
- Natural Rattan(Outer Material), Plywood(Underneath the Seat), Metal(Internal Frame), Fabric "100% Polyester", Foam
- Color
- Light Honey
- Style
- Bohemian
- For Use With
- Living Room
- Shape
- Round
- Assembly
- Assembled
Description
Unwind in an air of tropical serenity with the exquisite Teresa ottoman. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its round silhouette effortlessly blends with a variety of room layouts while the scalloped skirt creates a chic look from any angle. The Teresa will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in cozily soft fabric. Serving as a fantastic footstool or extra seat, the Teresa ottoman strikes a poise of rustic refinement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.