Amara Nightstand in Pale Rose and White- Set of 2

  • Mfr # 2-NS006-PK

  • Zoro # G215232354


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Rose and White
Material
Medium Density Particleboard
Finish
Matte
Shape
Rectangle
Feet Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-NS006-PK
Zoro #
G215232354
UPC #
810165552890
Country of Origin
China

Details

Color
Pale Rose and White
Material
Medium Density Particleboard
Finish
Matte
Shape
Rectangle
Feet Material
Metal
Style
Modern

Description

Discover the refined elegance of the Amara Collection, where modern simplicity meets timeless sophistication. Each piece stands gracefully on sleek, tapered black metal legs, adding a touch of bold contrast to the collections clean, architectural lines. The addition of a delicate, round black drawer knob provides a hint of charm, blending seamlessly with the understated beauty of each piece. Crafted to bring balance and elegance into any room, the Amara Collection offers a serene yet striking aestheticperfect for those who cherish both style and simplicity. With Amara, transform your space into a sanctuary of effortless beauty.


  • • Modern Nightstand for Bedroom and Living Room Use. Set of 2.
  • • Upon Assembly, Each Nightstand Dimensions Measure: 19.7 in. Length, 19.7 in. Height, 15.7 in. Depth.
  • • Each Nightstand Includes 1 Open Shelf and 1 Full Extension Drawer.
  • • Features Internal Framed Open Cubby with Black Metal Legs for Design and Durability.
  • • Features a Sleek Round Black Metal Handle Knob for Ease of Use.
  • • Leg Height: 5.9 in.
  • • Perfect for Bedside Storage, Lamps, or Display Items.
  • • Home Assembly Required. All Hardware Included
Care Instructions:
  • • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.