
Anna Round Faux Leather Dining Chair in Pewter - Set of 2
Mfr # 2-DC059AR-PE
Zoro # G708450005
product price:Â $562.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Faux Leather Upholstery, Foam Padding
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-DC059AR-PE
Zoro #
G708450005
UPC #
810125801518
Country of Origin
China
Dimensions
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Arm Height From Floor
25.98 in
Leg Height
1 in
Armrest Width
1 in
Chair Back Height
12.99 in
Seat Cushion Thickness
3.15 in
Seat Height
19.69 in
Seat Depth
18.11 in
Seat Width
18.5 in
Chair Back Width
16.93 in
Details
Item
Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Pewter
Finish
Semi Gloss
Capacity
300 lb
Collection
Anna
Style
Modern
Shape
Round
Assembly Required
No
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 23.23 in. Length, 32.68 in. Height, 25.98 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.