Anna Square Faux Leather Dining Armchair in Cream

  • Mfr # DC058AR-CR

  • Zoro # G808449879


product price:  $294.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Cream
Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC058AR-CR
Zoro #
G808449879
UPC #
810125800351
Country of Origin
China

Dimensions

Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
Chair Back Width
22.83 in
Leg Height
1 in
Armrest Width
1 in
Seat Height
19.69 in
Arm Height From Floor
26 in
Chair Back Height
12.99 in
Seat Depth
18.11 in
Seat Width
18.9 in
Seat Cushion Thickness
3.15 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Capacity
300 lb
Collection
Anna
Shape
Square
Assembly Required
No
Style
Modern

Description

Modern Dining Chair for Dining Room and Task Use. * Measures: 22.83 in. Length, 32.68 in. Height, 26 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.