Anna Square Faux Leather Dining Chair in Light Stone Grey

  • Mfr # DC058-ST

  • Zoro # G808449862


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Width (In.)
18.9 in
Depth (In.)
24.8 in
Height (In.)
32.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC058-ST
Zoro #
G808449862
UPC #
810125800405
Country of Origin
China

Dimensions

Width (In.)
18.9 in
Depth (In.)
24.8 in
Height (In.)
32.28 in
Seat Height
19.69 in
Seat Width
18.9 in
Chair Back Height
13.38 in
Seat Depth
18.11 in
Leg Height
1 in
Seat Cushion Thickness
3.15 in
Chair Back Width
18.9 in
Armrest Width
1 in

Details

Item
Dining Chair
Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Style
Modern
Shape
Square
Collection
Anna

Description

Modern Dining Chair for Dining Room and Task Use. * Measures: 18.9 in. Length, 32.28 in. Height, 24.8 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.