Shop MANHATTAN COMFORT
See all product information
Create Account
Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream
- Mfr # OD-CV010-CR
- Zoro # G804838080
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Material
Steel Wrapped in PVC Rattan Frame
Length
65 in
Height
31.5 in
Width
23.62 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV010-CR
- Zoro #
- G804838080
- UPC #
- 810077082942
- Country of Origin
- China
- Color
- Cream
- Material
- Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Table: 154 lb
- Finish
- Tan Cream
- Assembly Required
- Yes
- Item
- Patio Conversation Set
- Shape
- Round
- Style
- Modern
- Collection
- Antibes 1.0
Dimensions
- Length
- 65 in
- Height
- 31.5 in
- Width
- 23.62 in
- Seat Height
- 18.11 in
- Arm Height From Floor
- 26.37 in
- Chair Back Height
- 17.32 in
- Seat Depth
- 16.14 in
- Seat Cushion Thickness
- 1.181 in
- Chair Back Width
- 22 in
Description
Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimension Measures: 22.05" Length, 23.62" Depth, 31.50" Height. * End Table Measures: 20.47" Diameter, 21.26" Height. * Includes Thin Seat Padding For Extra Comfort. * End Table Includes Removeable Tempered 5MM Glass. * Geometric Funky Metal Wired Legs for Design and Durability. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.