Antibes 2.0 Steel Rattan 4-Piece Patio Conversation Set with Cushions in Grey
- Mfr # OD-CV011-GY
- Zoro # G604837917
product price:Â
$
575.99
/ea
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
136.54 in
Height
33.47 in
Width
27.17 in
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 165 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV011-GY
- Zoro #
- G604837917
- UPC #
- 810077082973
- Country of Origin
- China
- Color
- Grey
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Loveseat: 440 lb; Table: 165 lb
- Finish
- Tan Gray
- Assembly Required
- Yes
- Item
- Patio Conversation Set
- Collection
- Antibes 2.0
- Style
- Modern
- Shape
- Rectangle
Dimensions
- Length
- 136.54 in
- Height
- 33.47 in
- Width
- 27.17 in
- Chair Back Height
- 19.81 in
- Chair Back Width
- Loveseat: 45.24 in, Chairs: 23.98 in
- Arm Height From Floor
- 25.59 in
- Seat Height
- 17.71 in
- Seat Cushion Thickness
- 1.574 in
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Dimension Measures: 47.24" Length, 27.17" Depth, 33.47" Height. * Chair Dimension Measures: 25.95" Length, 27.17" Depth, 33.47" Height. * Coffee Table Measures: 37.40" Length, 21.65" Depth, 16.54" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Removeable Tempered Glass Top. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.