Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Augusta Barstool in Light Grey, 3PK

  • Mfr # 3-BS021-LG

  • Zoro # G612491118


product price: $1,178.99
/pk 3, $393.00/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
22.8 in
Finish
Black
Material
Metal
Depth
21.7 in
Seat Material
High Density Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-BS021-LG
Zoro #
G612491118
UPC #
810165551350
Country of Origin
China

Dimensions

Overall Length
22.8 in
Depth
21.7 in
Seat Height
29.7 in
Chair Back Height
11.4 in

Details

Color
Light Grey
Finish
Black
Material
Metal
Seat Material
High Density Foam
Shape
Rectangle

Description

Introducing the Augusta Collection, a premier seating collection that seamlessly combines style and comfort. Featuring dining chairs, counter stools, and bar stools, each piece is upholstered in luxurious leatherette with high-density foam padding, ensuring a plush seating experience. The geometric modern base, crafted from durable metal, offers a striking visual appeal while providing exceptional stability. Finished with a sleek matte black frame, the Augusta Collection embodies contemporary elegance and enduring quality, making it the perfect choice for elevating your dining and bar areas.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • Each Stool Dimensions Measure: 22.8 in. Length, 41.1 in. Height, 21.7 in. Depth.
  • Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • Seat Structured in Geometric Modern Base Made of Metal for Design and Durability.
  • Frame Made of Metal with Matte Black Finish.
  • Rounded Backrest. Seat Height: 29.7".
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.