Shop MANHATTAN COMFORT
See all product information
Create Account
Avira 35 in Dresser in White (3-Drawer)
- Mfr # DR1722-WH
- Zoro # G423390662
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Length
35.2 in
Height
30.8 in
Depth
17.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR1722-WH
- Zoro #
- G423390662
- UPC #
- 810165557475
- Country of Origin
- China
- Item
- Dresser
- Material
- MDF
- Color
- White
Dimensions
- Length
- 35.2 in
- Height
- 30.8 in
- Depth
- 17.6 in
Description
The Avira Collection 3-drawer dresser blends clean lines with a light, airy aesthetic, making it a perfect fit for modern and minimalist bedrooms. Finished in a soft laminate, it brings a subtle warmth while maintaining a crisp, contemporary look. Designed with both style and function in mind, it features a smooth-gliding drawer to keep essentials neatly tucked away, along with an open shelf for easy-access storage or decorative accents. Slim metal hairpin legs add a touch of sophistication while providing sturdy support. Compact yet practical, the Avira nightstand is an effortless addition to any bedside, offering everyday convenience with refined simplicity.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.