Zoro Homepage

Bali Dining Chair in White and Black

  • Mfr # DC044-WH

  • Zoro # G302492951


product price: $373.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
White
Width (In.)
24 in
Depth (In.)
24.02 in
Height (In.)
25.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC044-WH
Zoro #
G302492951
UPC #
810042678668
Country of Origin
China

Dimensions

Width (In.)
24 in
Depth (In.)
24.02 in
Height (In.)
25.98 in
Seat Height
18.9 in
Seat Width
19.29 in
Seat Depth
18.9 in
Leg Height
14.17 in
Arm Height From Floor
27.56 in
Chair Back Width
18.9 in
Chair Back Height
9.84 in
Armrest Width
14.17 in

Details

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
White
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Style
Modern
Assembly Required
No
Collection
Cosmopolitan

Description

The Cosmopolitan dining chair blends the glamour of Art-Deco design with lasting support and comfort. Its Sculptural silhouette is both sumptuous and surprisingly cozy. Sitting atop a suitably crafted curved base, is a supple leather, wrapped seat and back. Structured stitching in the chair's back displays a wide set pleat, giving character and added padding. The sturdy metal frame surrounds the back of the seat for added support, that lasts through long meals and intriguing conversations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.