Shop MANHATTAN COMFORT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fifth Avenue Faux Leather and Velvet Dining Armchair in Tan and Walnut - Set of 2
- Mfr # 2-DC008AR-TN
- Zoro # G308449997
product price:
$
764.99
/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Tan
Width (In.)
22.5 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DC008AR-TN
- Zoro #
- G308449997
- UPC #
- 810125801174
- Country of Origin
- China
- Item
- Dining Armchair
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Tan
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Shape
- Square
- Collection
- Fifth Avenue
- Style
- Traditional
- Assembly Required
- No
Dimensions
- Width (In.)
- 22.5 in
- Depth (In.)
- 23.63 in
- Height (In.)
- 37.25 in
- Seat Depth
- 18.25 in
- Seat Width
- 22.5 in
- Seat Height
- 19.75 in
- Armrest Width
- 15.55 in
- Chair Back Width
- 17.75 in
- Arm Height From Floor
- 26 in
- Seat Cushion Thickness
- 4.2 in
- Leg Height
- 15.55 in
- Chair Back Height
- 17.5 in
Description
Traditional style gets a custom look. Sophisticated, opulent, and unexpectedly chic, this versatile dining chair’s classic design is elegantly simple, accented by dignified rectangular channeling on the seat and back. Aesthetically pleasing and available in a variety of attractive options, the Fifth Avenue Dining Chairs will transform your space with their unique personality and character.
- •Traditional Dining Armchair for Dining Room Use. Set of 2.
- •Upon Assembly, Measures: 22.65 in. Length, 37.25 in. Height, 23.63 in. Depth.
- •Frame Made of Solid Beech Wood with Rich Walnut Finish.
- •Front Upholstered in Faux Leather and Back Upholstered in Luxurious Velvet with Foam Padding.
- •Features Fine Rectangular Plush Stitching.
- •Standard 4-Leg Base.
- •Weight Capacity: 300 Lbs. Seat Height: 18.5"
- •Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.