Beekman 17.51 Narrow Bookcase Cabinet with 5 Shelves in White

  • Mfr # 404AMC198

  • Zoro # G404837926


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Material
MDP; Metal Legs
Width
14.37 in
Height
67.32 in
Number of Shelves
5
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404AMC198
Zoro #
G404837926
UPC #
810077084205
Country of Origin
Brazil

Dimensions

Width
14.37 in
Height
67.32 in
Outside Length
17.51 in

Details

Material
MDP; Metal Legs
Color
White
Number of Shelves
5
Number of Doors
2
Finish
White
Handle
Wooden
Assembled/Unassembled
Unassembled
Item
Bookcase Cabinet
Style
Modern
Shape
Rectangle
Shelf Type
Fixed
Collection
Beekman
Door Type
90 Degrees Open Style

Description

Mid Century - Modern Bookcase Perfect for Living Room and Home Office Use. * Upon Assembly, Measures: 17.51 in. Length, 67.32 in. Height, 14.37 in. Depth. * Includes 5 Shelves. 4 Concealed Shelves with 1 Open Center Shelf. * Includes 2 Doors with Vertical Long Wood Black Handles. * Interior Shelf Dimensions: 11.33" Height, 16.14" Length. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Made of High Quality MDP sourced from Pine. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.