
Beever Counter Stool in Taupe - Set of 2
Mfr # 2-CS024-TP
Zoro # G016126555
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Rubberwood
Finish
Matte
Seat Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CS024-TP
Zoro #
G016126555
UPC #
810165555020
Country of Origin
Viet Nam
Details
Seat Material
Rubberwood
Finish
Matte
Seat Color
Taupe
Item
Beever Counter Stool
Description
Simple sophistication meets everyday comfort in this versatile bar and counter stool. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a mid-century modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat and sturdy footrest promise style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your kitchen or bar area.
- Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use. Set of 2.
- Upon assembly, Counter Stool Dimensions Measure: 18.9 in. Length, 38.4 in. Height, 22.4 in. Depth.
- Upholstered in Luxurious Chenille with Foam Padding.
- Classic Upholstered Seat Design with Maximum Comfort and Functionality.
- Rubberwood Frame with Dark Walnut Finish.
- Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
- Seat Height: 27.4 in.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.