
Beever Dining Armchair in Cream, 2PK
Mfr # 2-DC103AR-CR
Zoro # G216168232
product price: $609.99
/pk 2, $305.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth (In.)
26.4 in
Capacity
300 lb
Height (In.)
39 in
Material
Rubberwood
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC103AR-CR
Zoro #
G216168232
UPC #
810165557208
Country of Origin
Viet Nam
Dimensions
Depth (In.)
26.4 in
Height (In.)
39 in
Length
24 in
Details
Capacity
300 lb
Item
Dining Armchair - Set of 2
Material
Rubberwood
Color
Cream
Assembly Required
Yes
Description
Simple sophistication meets everyday comfort in this versatile dining chair. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat promises style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your dining room.
- Modern Dining Armchair with Backrest Perfect for Dining Room Use. Set of 2.
- Upon assembly, Dining Armchair Dimensions Measure: 24 in. Length, 39 in. Height, 26.4 in. Depth.
- Upholstered in Luxurious Chenille with Foam Padding.
- Classic Upholstered Seat Design with Maximum Comfort and Functionality.
- Rubberwood Frame with Dark Walnut Finish.
- Gently Sloped Backrest Provides Ergonomic Support.
- Plush, Foam-Filled Seat for Lasting Comfort.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.