Zoro Homepage

Blake Dining Armchair in Green, 4PK

  • Mfr # 4-DC102AR-GR

  • Zoro # G016168234


product price: $1,290.99
/pk 4, $322.75/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Beech Wood
Depth (In.)
22.8 in
Height (In.)
32.7 in
Capacity
300 lb
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-DC102AR-GR
Zoro #
G016168234
UPC #
810165559431
Country of Origin
China

Dimensions

Depth (In.)
22.8 in
Height (In.)
32.7 in
Length
26 in

Details

Material
Beech Wood
Item
Dining Armchair - Set of 4
Color
Green
Capacity
300 lb

Description

Designed with sculptural elegance and refined comfort, this dining chair brings a timeless sensibility to any space. The curved silhouette is framed in dark walnut-finished beech wood, wrapping around a plush, foam-filled seat and backrest upholstered in rich faux mohair. Gently tapered legs and an open-back design strike a perfect balance between architectural form and inviting warmth, making this chair a sophisticated addition to dining rooms, offices, or reading corners alike.


  • Modern Dining Armchair for Dining Room and Task Use. Set of 4.
  • Dining Armchair Dimensions Measure: 26 in. Length, 32.7 in. Height, 22.8 in. Depth.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Upholstered in Faux Mohair with Foam Padding for a Soft, Luxurious Feel.
  • Angular Wraparound Backrest Offers Supportive, Ergonomic Comfort.
  • Unique Sculptural Frame adds a Touch of Modern Design from Any Angle.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.