Zoro Homepage

Blake Dining Armchair in Greige

  • Mfr # DC102AR-GE

  • Zoro # G916168235


product price: $322.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Capacity
300 lb
Material
Beech Wood
Depth (In.)
22.8 in
Height (In.)
32.7 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC102AR-GE
Zoro #
G916168235
UPC #
810165552579
Country of Origin
China

Dimensions

Depth (In.)
22.8 in
Height (In.)
32.7 in
Length
26 in

Details

Capacity
300 lb
Material
Beech Wood
Color
Greige
Item
Dining Armchair

Description

Designed with sculptural elegance and refined comfort, this dining chair brings a timeless sensibility to any space. The curved silhouette is framed in dark walnut-finished beech wood, wrapping around a plush, foam-filled seat and backrest upholstered in rich faux mohair. Gently tapered legs and an open-back design strike a perfect balance between architectural form and inviting warmth, making this chair a sophisticated addition to dining rooms, offices, or reading corners alike.


  • Modern Dining Armchair for Dining Room and Task Use.
  • Dining Armchair Dimensions Measure: 26 in. Length, 32.7 in. Height, 22.8 in. Depth.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Upholstered in Faux Mohair with Foam Padding for a Soft, Luxurious Feel.
  • Angular Wraparound Backrest Offers Supportive, Ergonomic Comfort.
  • Unique Sculptural Frame adds a Touch of Modern Design from Any Angle.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.