Bopper Adjustable Height Swivel Accent Chair in White and Polished Chrome

  • Mfr # AC033-WH

  • Zoro # G502492935


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
34.3 in
Overall Length
22.4 in
Seat Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC033-WH
Zoro #
G502492935
UPC #
810042677142
Country of Origin
China

Dimensions

Overall Height
34.3 in
Overall Length
22.4 in
Seat Width
22 in
Seat Height
18.5 to 22.4 in
Back Width
22 in
Overall Width
22 in
Leg Height
12.6 to 16.54 in
Back Height
12 in
Seat Depth
20.1 in
Armrest Width
12.6 to 16.54 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Fill Material
Foam
Assembled/Unassembled
Unassembled
Hardware Finish
Semi Gloss
Upholstery Material
Faux Leather
Color
White
Features
Height Adjustability with Full Swivel; Back Finish
Style
Modern
Collection
Bopper

Description

Add some fresh, contemporary personality to your space with this versatile accent chair. Featuring easily adjustable height and 360 degree swivel capability, the chic design is incredibly functional, providing style and superior mobility for any room in your home. Upholstered in snowy white Faux Leather, the distinctive round seat is encircled by a curved shell-style back boasting a rich wood grain. Mix and match with the coordinating Salon Chair for the full look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.