Zoro Homepage

Bradley 62.99 TV Stand, White

  • Mfr # 228BMC6

  • Zoro # G4439122


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
26.57 in
Width
14.17 in
For Use With
46" to 60" TVs
Finish
Gloss
Material
Wooden Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228BMC6
Zoro #
G4439122
UPC #
810025598822
Country of Origin
Brazil

Dimensions

Height
26.57 in
Width
14.17 in
Length
62.99 in

Details

Item
TV Stand
Color
White
For Use With
46" to 60" TVs
Finish
Gloss
Material
Wooden Legs
Assembly
Unassembled
Number of Shelves
4
Number of Doors
2
Door Type
90 Degrees Open Style with Soft Close
Shape
Rectangle
Style
Modern
Collection
Bradley
Shelf Type
Fixed

Description

Beautifully crafted and built to last, the Bradley TV stand has plenty of style and charm, instantly upping your design game. This piece makes functionality and storage look chic and seamless, with open shelving to display media accessories, DVD players, books, and beyond, and two storage cubbies concealed behind two artful cabinet doors. Set your TV center stage or hang it above the unit to draw your favorite people together for a great movie night in. Grab the hidden wine glasses or snack bowls from the cabinet below and settle in for the perfect evening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.