Caisson Swivel Accent Chair in Blue and Polished Chrome (Set of 2)

  • Mfr # 2-AC028-BL

  • Zoro # G702492919


product price:  $629.99
/pk 2, $315.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Overall Height
31.5 in
Overall Length
26.8 in
Leg Height
9.84 in
Features
Full 360 Swivel Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC028-BL
Zoro #
G702492919
UPC #
810042679726
Country of Origin
China

Dimensions

Overall Height
31.5 in
Overall Length
26.8 in
Leg Height
9.84 in
Back Height
16.54 in
Seat Depth
19.3 in
Seat Height
16.9 in
Seat Width
18.9 in
Back Width
16.14 in
Overall Width
25.6 in
Armrest Width
9.84 in
Arm Height From Floor
25.59 in

Details

Weight Capacity
300 lb
Item
Accent Chair
Features
Full 360 Swivel Function
Upholstery Material
Faux Leather
Assembled/Unassembled
Unassembled
Fill Material
Foam
Hardware Finish
Semi Gloss
Color
Blue
Removable Seat Cushions
Yes
Style
Modern
Number of Chairs
2
Collection
Caisson

Description

Ease into the smooth embrace of the Caisson swivel office chair. Hand-upholstered, and perched elegantly on a polished chrome base, the Caisson offers continuous comfort. The Caisson comes complete with a removable cushion, making it easy to maintain. This chair will surely become a favorite among those who appreciate comfort in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.