Shop HOMEROOTS
See all product information
Create Account
29" Beige Terra Cotta and Black Linen Upholstered Wood Barrel Chair
Mfr # 653113
Zoro # G322811008
product price:Â $426.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb
Overall Depth
27.6 in
Overall Height
28.3 in
Overall Length
28.9 in
Seat Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653113
- Zoro #
- G322811008
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 27.6 in
- Overall Height
- 28.3 in
- Overall Length
- 28.9 in
Details
- Weight Capacity
- 330 lb
- Seat Color
- Beige
- Leg Color
- Black
- Item
- Barrel Chair
- Ottoman Included
- No
- Legs Included
- Yes
- Seat Material
- MDF
- Upholstery Material
- Linen
- Leg Material
- Metal
- Arms Included
- Yes
- Back Type
- Fixed Back
- Hardware Finish
- Matte
- Adjustable Headrest
- No
- Accent Chair Pattern
- Solid Color
- Removable Seat Cushions
- Yes
- Purposeful Distressing Type
- No Distressing
- Upholstery Color
- Beige, Terra Cotta
- Includes
- 1 Chair
Description
Add an air of fashion to your room and rejuvenate the space with this 29-inch beige terra cotta and black linen upholstered wood barrel chair. Built to last, this barrel chair features a sleek modern design that seamlessly blends with various decor styles. The fixed back provides excellent support, while the two-tone upholstery adds a touch of elegance to your space. Crafted with a sturdy frame, it combines comfy cushioning and metal legs for lasting durability. 28.30-inch h x 28.90-inch w x 27.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.