
Cannes Rope Wicker 3-Piece Patio Conversation Set with Cushions in Cream
Mfr # OD-CV012-CR
Zoro # G204837935
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
72 in
Height
29.53 in
Width
27.95 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OD-CV012-CR
Zoro #
G204837935
UPC #
810077082980
Country of Origin
China
Dimensions
Length
72 in
Height
29.53 in
Width
27.95 in
Arm Height From Floor
24.4 in
Seat Cushion Thickness
3.149 in
Chair Back Height
16.53 in
Chair Back Width
24.77 in
Seat Depth
23.22 in
Seat Height
16.53 in
Details
Color
Cream
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 352 lb; Table: 154 lb
Collection
Cannes
Style
Modern
Item
Patio Conversation Set
Assembly Required
Yes
Shape
Square
Description
Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimension Measures: 26.77" Length, 27.95" Depth, 29.53" Height. * End Table Measures: 18.50" Length, 18.50" Depth, 17.72" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * End Table Includes 5MM Removeable Tempered Glass Top. * Unique Table Top Rounded Edges . * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.