Panama Jack Austin 6-Piece Sectional Set
- Mfr # PJO-3801-NAT-6SEC-GL
- Zoro # G615496332
Key Features
Specifications
Details
- MFR #
- PJO-3801-NAT-6SEC-GL
- Zoro #
- G615496332
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum Frame; HDPE Wicker
- Fabric
- Standard
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Finish
- Honey
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Pallet
- Yes
Dimensions
- Overall Size
- Modular Sectional: 108 in L x 99 in W x 26 in H; Coffee Table: 30 in L x 30 in W x 11.5 in H
Description
Discover the sleek and contemporary design of the Panama Jack Austin 6-Piece Sectional Set. Featuring a modular sectional that's expertly crafted with anodized aluminum frames and Rehau commercial quality fiber weaving, this set is a showstopper for any outdoor space. Its multi-colored textured surface offers a distinctive and attractive look that's perfect for outdoor use. Relax in comfort with the included 100% off-white polyester cushions or customize your set with Sunbrella options for a personal touch. Pair with other items from the Austin collection to complete your outdoor oasis. With Panama Jack, you can elevate your outdoor living space and enjoy unparalleled style and comfort.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Fully Assembled
- Sunbrella fabric options
- Set Includes: (2) Modular corners, (2) Armless chair, (1) Ottoman, (1) Coffee table with tempered glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.