Shop All Dining Room Tables & Sets
Manhattan Comfort
Circle Duffy 45.27 Round Dining Table in Off White, 45.27 W, 45.27 L, 30.86 H, MDF Top, Off White
Mfr # 1018551
Zoro # G4444792
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Circle
- Width 45.27
- Length 45.27
- Tabletop Material MDF
- Tabletop Color Off White
Product Information
- Brand Manhattan Comfort
- MFR # 1018551
- Zoro # G4444792
- UPC # 810025591199
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 45.27 |
Length | 45.27 |
Height | 30.86 |
Details
Description
Anchor your space in style with the Duffy dining table. Its round top and a unique crossover leg design draws the eye in and adds interest to any space. Wherever it’s placed, the piece blends well with any existing decor and comfortably seats four, making it a perfect dining option for a smaller home, and great for creating an eat-in-kitchen breakfast nook area. Contemporary and sophisticated, the Duffy table is artful as it is functional.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set King-Sage (1200KGSH SLSG)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- HOMEROOTS 16 x 24 in. Vintage 1933 Map of Long Island Multi Color Wall Art (391989)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Red (CH-51080TH-2-18VRT-RED-GG)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11663-11866-ZORO)
- Manhattan Comfort Dining Room Tables & Sets