Shop MANHATTAN COMFORT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cleo 96 in Upholstered Sofa in Pewter
- Mfr # SF1632-PT
- Zoro # G423933968
product price:Â
$
2,124.99
/ea
Key Features
Style
Contemporary
Weight Capacity
900 lbs
Seat Height
15 in
Feet Material
Rubberwood
Length
95.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF1632-PT
- Zoro #
- G423933968
- UPC #
- 810165554276
- Country of Origin
- Viet Nam
- Style
- Contemporary
- Weight Capacity
- 900 lbs
- Feet Material
- Rubberwood
- Cushion Material
- High Density Foam
- Color
- Gray
- Fabric Material
- Polyester
- Item
- Sofa
- Material
- Plywood
Dimensions
- Seat Height
- 15 in
- Length
- 95.7 in
- Depth
- 39.8 in
- Height
- 34.5 in
Description
Designed for modern living, the Cleo Collection blends generous comfort with understated elegance. Its plush seating, clean profile, and durable construction create a welcoming centerpiece made for gathering, relaxing, and unwinding. Available as a sofa, loveseat, and chair in two versatile colors, Cleo offers stylish seating solutions for spaces of every size.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.