Clifford Dresser in Natural Oak (6-Drawer)

  • Mfr # DR1834-1

  • Zoro # G322808992


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Style
Traditional
Depth
20 in
Material
MDP
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1834-1
Zoro #
G322808992
UPC #
810165555778
Country of Origin
Viet Nam

Dimensions

Length
60 in
Depth
20 in

Details

Style
Traditional
Item
Dresser
Color
Natural Oak
Material
MDP
Shape
Rectangle

Description

Designed with clean lines and thoughtful detail, the Clifford 6-drawer dresser brings refined style and everyday practicality to the bedroom. Its smooth wood grain laminate finish creates a cohesive, modern look, while six spacious drawers offer ample storage to keep clothing and essentials neatly organized. Sleek hardware and softly rounded edges add a subtle design finish, making this dresser a versatile choice that pairs effortlessly with modern and transitional interiors.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.