Clive 72in Dresser in Natural Oak (6-Drawer)

  • Mfr # DR1562-4

  • Zoro # G922808965


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
220 lbs
Length
72 in
Depth
18.1 in
Material
MDP
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1562-4
Zoro #
G922808965
UPC #
810165558601
Country of Origin
Viet Nam

Dimensions

Length
72 in
Depth
18.1 in
Height
32.2 in

Details

Weight Capacity
220 lbs
Material
MDP
Item
Dresser
Shape
Rectangle
Color
Natural Oak

Description

The Clive dresser features a streamlined profile with integrated drawer pulls for a clean look. Smooth-gliding drawers offer ample storage for clothing and essentials. Crafted with durable materials, it is designed for everyday use in the bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.