Connie Dining Armchair in Light Grey - Set of 2

  • Mfr # 2-DC095AR-LG

  • Zoro # G916126372


product price: $765.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Material
Beech Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC095AR-LG
Zoro #
G916126372
UPC #
810165554542
Country of Origin
China

Details

Finish
Matte
Material
Beech Wood
Color
Light Gray

Description

Elevate your dining experience with the refined elegance of these exquisitely crafted dining chairs. Designed for both comfort and style, each chair features a gracefully contoured backrest, enveloped in supple leatherette with a soft, velvet fabric for an alluring textural contrast. Resting on sleek solid wood legs with a warm walnut finish, these chairs bring a touch of sophistication to any dining space. Whether gathered around a candlelit dinner or hosting lively conversations, their plush cushioning ensures luxurious comfort. Transform every meal into a moment of beauty and grace with this timeless seating collection.


  • Modern Dining Chair for Dining Room and Task Use. Set of 2.
  • Dining Armchair Dimensions Measure: 25.2 in. Length, 39 in. Height, 25.6 in. Depth.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
  • Weight Capacity: 300 Lbs. Each.
  • Seat Height: 19.5 in.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.