Loft Metal Vegan Leather Armchair in Ivory - Set of 2
- Mfr # DC1535-3
- Zoro # G322579366
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
23.8
Height (In.)
31-1/2
Length
22 in
Feet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1535-3
- Zoro #
- G322579366
- UPC #
- 810165556041
- Country of Origin
- Viet Nam
- Item
- Armchair - Set of 2
- Material
- Metal
- Color
- Ivory
- Feet Material
- Metal
Dimensions
- Depth (In.)
- 23.8
- Height (In.)
- 31-1/2
- Length
- 22 in
Description
This Loft collection armchair features integrated armrests for added support during extended seating. The sturdy frame ensures reliable durability for daily dining use. Upholstered padding enhances comfort and maintains a refined appearance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.