Contemporary Edmonda Velvet Sofa with Pillows in Dark Grey

  • Mfr # SF014-DG

  • Zoro # G310063266


product price: $1,163.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF014-DG
Zoro #
G310063266
UPC #
810125802591
Country of Origin
China

Details

Color
Dark Grey

Description

Contemporary Sofa for Living Room Usage. * Measures: 90.94 in. Length, 27.56 in. Height, 33.07 in. Depth. * Frame Made of High Quality Pine Wood with Black Metal Base for Fashion and Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Includes 2 Accent Pillows. * Inner Seat Depth: 23.23 in. Seat Height: 17.32 in. Inner Seat Width: 70.87 in. * Commercial Grade Tested with Weight Capacity of 880 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.