Zoro Homepage

Cornelia Storage Closet 1.0 in Black

  • Mfr # 2BC-BK

  • Zoro # G716168275


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Depth
16.11 in
Length
29.61 in
Height
71.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BC-BK
Zoro #
G716168275
UPC #
810165557222
Country of Origin
China

Dimensions

Depth
16.11 in
Length
29.61 in
Height
71.11 in

Details

Material
MDF
Item
Storage Closet 1.0
Color
Black

Description

The Cornelia Storage Closet pairs smart storage with simple beauty. Its thoughtful silhouette fits effortlessly into any space, while spacious adjustable shelves keep your essentials neatly tucked away. Soft-close doors open with ease, offering a quiet touch of luxury in a clean, modern form.


  • Modern Free Standing Wardrobe Closet with 7 Storage Compartments for Bedroom and Storage Use.
  • Upon assembly, Storage Closet Dimensions Measure: 29.61 in. Length, 71.11 in. Height, 16.11 in. Depth.
  • Sleek vertical rectangular door panels with black metal handles.
  • Includes 1 Wide Fixed Upper Shelf and 6 Adjustable Shelves.
  • 90° open door design with European soft-close hinges for smooth, quiet use.
  • Mop base with non-marking felt foot pads for floor protection
  • Stylish profile offers generous storage without overwhelming your space. Modular design allows expansion with additional collection units.
  • Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.