Corner Desk, 21.06 in H, 31.1 in W X Rustic Brown and Yellow

  • Mfr # 231BMC94

  • Zoro # G4443176


product price:  $114.34
/ea
Free Shipping & Returns

Key Features

Overall Width
31.1 in
Overall Height
21.06 in
Finish
Matte
Color
Rustic Brown and Yellow
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231BMC94
Zoro #
G4443176
UPC #
810025598945
Country of Origin
Brazil

Dimensions

Overall Width
31.1 in
Overall Height
21.06 in
Length
43.98 in

Details

Item
Corner Desk
Finish
Matte
Color
Rustic Brown and Yellow
Number of Shelves
2
Features
Two Grommets located on Display Shelf and Computer Shelf
Shape
Triangle
Shelf Type
Fixed
Assembled/Unassembled
Unassembled
Collection
Bradley
Style
Modern

Description

Get the job done with a desk that doesn’t cramp your workspace or compromise your space. The Bradley floating corner desk is perfect for your in-home out of the office work area with space for a desktop computer, laptop, and little shelf nook up top for keeping pens or office accessories handy. An open sliding drawer holds a keyboard or laptop, and keeps the area efficient and clean. This piece easily fits into any corner and blends seamlessly with any existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.