Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver
- Mfr # VL22BS4824-8827
- Zoro # G006136540
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Material
Laminate wood, metal
Weight
98
Configuration
One Motor in Each Leg for Smooth and Quiet Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BS4824-8827
- Zoro #
- G006136540
- UPC #
- -
- Country of Origin
- China
- Item
- Lift It Electric Sit Stand Desk
- Finish
- Sarum Twill
- Color
- Brushed Silver
- Material
- Laminate wood, metal
- Weight
- 98
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Standards
- BIFMA
- Features
- Adjustable height
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Tabletop Finish
- Sarum Twill
- Includes
- Adjustable base, tabletop
- Weight Capacity
- Maximum Capacity 260 lbs.
- Base Finish
- Brushed Silver
Dimensions
- Overall Width
- 24
- Overall Height
- 46.25
- Top Thickness
- 1.1 in
- Work Surface Width (In.)
- 24"
- Work Surface Depth (In.)
- 1.1"
- Work Surface Height (In.)
- 48"
- Length
- 48.00
Description
Introducing the Lift it Value Electric Sit Stand Desk, the perfect addition to your Office or Home workspace. This 48"x24" desk features a sleek Sarum Twill Top and a sturdy Silver Base, combining style with functionality. With its dual motor, you can easily adjust the height of the desk, allowing you to switch between sitting and standing positions effortlessly. The desk also comes with a 4 memory control with USB charging, making it convenient to set your preferred height settings. Enhance your productivity and promote a healthier lifestyle with the Lift it Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.