
Corvette Dining Chairs in Olive Green, 2PK
Mfr # 2-AC068-OG
Zoro # G312466997
product price: $742.99
/pk 2, $371.50/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Material
Pine Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-AC068-OG
Zoro #
G312466997
UPC #
810165551053
Country of Origin
China
Details
Material
Pine Wood
Color
Olive Green
Shape
Round
Description
Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, loveseat, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.
- •Mid-Century Modern Dining Chairs Perfect for Dining Room Use. Set of 2.
- •Each Chair Dimensions Measure: 28.7 in. Length, 29.9 in. Height, 27.2 in. Depth.
- •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Velvet with High Density Foam Padding.
- •Sink into Comfort with Framed Dining Chair.
- •Stunning Unique Wrap Around Base with Open Back Design.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.