
Cosmopolitan Dining Chair in Saddle and Black, PK2
Mfr # 2-DC044-SA
Zoro # G802492710
product price: $602.99
/pk 2, $301.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Saddle
Width (In.)
24 in
Depth (In.)
24.02 in
Height (In.)
25.98 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC044-SA
Zoro #
G802492710
UPC #
810077081129
Country of Origin
China
Dimensions
Width (In.)
24 in
Depth (In.)
24.02 in
Height (In.)
25.98 in
Seat Depth
18.9 in
Seat Width
19.29 in
Seat Height
18.9 in
Armrest Width
14.17 in
Arm Height From Floor
27.56 in
Chair Back Width
18.9 in
Chair Back Height
9.84 in
Leg Height
14.17 in
Details
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Saddle
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Assembly Required
No
Collection
Cosmopolitan
Description
The Cosmopolitan dining chair blends the glamour of Art-Deco design with lasting support and comfort. Its Sculptural silhouette is both sumptuous and surprisingly cozy. Sitting atop a suitably crafted curved base, is a supple leather, wrapped seat and back. Structured stitching in the chair's back displays a wide set pleat, giving character and added padding. The sturdy metal frame surrounds the back of the seat for added support, that lasts through long meals and intriguing conversations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.