Shop MANHATTAN COMFORT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fifth Avenue Faux Leather Dining Chair (Set of Two) in Saddle and Walnut
- Mfr # DC008-SA
- Zoro # G002492855
product price:Â
$
537.99
/pk of 2, $269.00/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
18.5 in
Depth (In.)
23.6 in
Height (In.)
36.6 in
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC008-SA
- Zoro #
- G002492855
- UPC #
- 810042678422
- Country of Origin
- China
Dimensions
- Width (In.)
- 18.5 in
- Depth (In.)
- 23.6 in
- Height (In.)
- 36.6 in
- Seat Depth
- 18.1 in
- Seat Height
- 18.5 in
- Seat Width
- 18.5 in
- Chair Back Width
- 18.5 in
- Armrest Width
- 15.55 in
- Chair Back Height
- 18.1 in
- Leg Height
- 15.55 in
Details
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Saddle
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Items
- Dining Chairs
- Style
- Traditional
- Assembly Required
- No
- Collection
- Fifth Avenue
Description
Traditional style gets a custom look. Sophisticated, opulent, and unexpectedly chic, this versatile dining chair’s classic design is elegantly simple, accented by dignified rectangular channeling on the seat and back. Aesthetically pleasing and available in a variety of attractive options, the Fifth Avenue Dining Chairs will transform your space with their unique personality and character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.