This item is Discontinued.

Manhattan Comfort Coup 6 Large 11.22" Dinner Plates in Blue and Black EM02-4677

Coup 6 Large 11.22" Dinner Plates in Blue and Black (Discontinued)

  • Mfr # EM02-4677
  • Zoro # G3865262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM02-4677
Zoro #
G3865262
UPC #
810042671874
Country of Origin
Brazil

Dimensions

Overall Height
7.08
Overall Width
11.22
Overall Length
11.22
Length
11.22
Height
1.18
Depth
11.22

Details

Color
Blue and Black
Material
Porcelain
Weight
10.32
Dinner Plate Weight (pounds)
1.72
Includes
6 Large Round Dinner Plates.

Description

The Coup Dinner Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six large 11.22" Dinner Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.