Curl Swivel Accent Chair in Grey and Polished Chrome

  • Mfr # AC040-GY

  • Zoro # G502493000


product price:  $379.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Overall Height
30.7 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC040-GY
Zoro #
G502493000
UPC #
810042677432
Country of Origin
China

Dimensions

Overall Height
30.7 in
Overall Length
26 in
Leg Height
17.72 in
Back Width
24 in
Overall Width
24 in
Seat Depth
16.5 in
Back Height
10.5 in
Seat Height
20.5 in
Seat Width
24 in
Armrest Width
17.72 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Item
Accent Chair
Hardware Finish
Semi Gloss
Color
Gray
Features
Full 360 Swivel Function; Back Finish
Assembled/Unassembled
Assembled
Fill Material
Foam
Upholstery Material
Wool Blend Fabric
Style
Modern
Collection
Curl

Description

Sleek, polished chrome and wool combine to make the Curl an ultra posh chair that is as artistic as it is sensible. This accent chair imitates the swirl of a painter's brush, forming organic contours that curve into ergonomically support. The Curl exudes modernity in both comfort and style, making it a welcome addition to any decor looking for a slash of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.