
DUMBO 63in TV Stand in White
Mfr # TV001-WH
Zoro # G312318852
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
White
Material
MDF
Capacity
230 lbs
Leg/Base Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV001-WH
Zoro #
G312318852
UPC #
810125807404
Country of Origin
China
Details
Finish
Matte
Color
White
Material
MDF
Capacity
230 lbs
Leg/Base Color
Gold
Feet Material
Metal
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer fronts, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
- •Mid-Century Modern TV Stand for Living Room Use.
- •Upon Assembly, Dimensions Measure: 62.99 in. Length, 26.77 in. Height, 17.99 in. Depth.
- •Recommended for up to a 60" TV.
- •Includes 2 Full Extension Drawers and 6 Shelves.
- •Features 2 Media Holes for Media and Wire Management.
- •Horizontal Glam Drawer Handles Made of Metal with a Gold Finish.
- •Stylish Splayed Gold Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.