Eiffel Storage Cabinet in Matte Black and Yellow (Set of 2)

  • Mfr # 2-250BMC84

  • Zoro # G206287325


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Material
MDP; Stainless Steel Legs
Width
17.72 in
Height
73.43 in
Number of Shelves
8
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-250BMC84
Zoro #
G206287325
UPC #
810077088814
Country of Origin
Brazil

Dimensions

Width
17.72 in
Height
73.43 in
Outside Length
70.86 in

Details

Material
MDP; Stainless Steel Legs
Color
Matte Black and Yellow
Number of Shelves
8
Number of Doors
4
Finish
Gloss
Includes
Wall Brackets, Hardware
Item
Storage Cabinet
Assembled/Unassembled
Unassembled
Load Capacity
104 lb
Handle
Pull Handle
Door Type
90 Degrees Open Style with Soft Close
Shelf Type
Removable
Collection
Eiffel
Style
Modern
Shape
Rectangle

Description

2 Piece Modern 73.43" Storage Cabinet for Garage and Home Storage Use. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 35.43 in. Length, 73.43 in. Height, 17.72 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Durable Soft Close Doors with Option to Hang and Hook Items Internally. * Grey Simplistic Pull Handles. * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.