
End Tables, 11.81 in W, 15.94 in L, 24.41 in H, Natural Cane
Mfr # 2-NSCA01-BK
Zoro # G004837975
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Width
11.81 in
Length
15.94 in
Height
24.41 in
Tabletop Color
Natural Cane
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-NSCA01-BK
Zoro #
G004837975
UPC #
810077085851
Country of Origin
China
Dimensions
Width
11.81 in
Length
15.94 in
Height
24.41 in
Details
Item
End Tables
Tabletop Color
Natural Cane
Frame Color
Black
Frame Material
Ash Wood
Finish
Matte
Assembled/Unassembled
Assembled
Color
Black and Natural Cane
Collection
Versailles
Number of Shelves
2
Description
Modern - Industry Chic Cane End Table Perfect for Living Room and Bedroom Use. Set of 2 * Measures: 11.81 in. Length, 24.41 in. Height, 15.94 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Includes 2 Fixed Shelves Perfect for Home Décor Display. * Each Shelg Height is 7.87" * Unique Dip Tray Top Perfect for Family Photos and Home Décor Display! * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.