
Estelle Dining Chair in Cream and Black
Mfr # DC042-CR
Zoro # G002492923
product price: $293.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Cream
Width (In.)
20.08 in
Depth (In.)
22.83 in
Height (In.)
33.46 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC042-CR
Zoro #
G002492923
UPC #
810042678637
Country of Origin
China
Dimensions
Width (In.)
20.08 in
Depth (In.)
22.83 in
Height (In.)
33.46 in
Seat Width
22.83 in
Seat Height
18.9 in
Seat Depth
18.11 in
Armrest Width
15.16 in
Chair Back Width
22.83 in
Leg Height
15.16 in
Chair Back Height
14.56 in
Details
Material
Wood Frame, Faux Leather Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Style
Modern
Assembly Required
No
Collection
Estelle
Description
Exquisite craftsmanship and transitional design merges to bring you the Estelle dining chair. Clad in rich, luxurious leather, the ...dining chair is inviting and eye-catching. A narrow, upholstered side rail gracefully ascends from the seat making this cleverly sculpted chair, not an arm chair or a side chair but both. The front and back legs are elegantly embellished with elongated gold metal ferrules, and completed with matching accents at the seat's base. modern details adorn this Mid-century inspired seat, creating a versatile look to match a variety of home decor styles. You will fall in love with the sophistication, and comforting construction of the Estelle dining chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.