Zoro Homepage

Evalyn 60in Dresser in Brown (6-Drawer)

  • Mfr # DR1607-2

  • Zoro # G522579340


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Feet Material
MDF
Depth
20.1 in
Height
34.1 in
Length
60 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1607-2
Zoro #
G522579340
UPC #
810165556508
Country of Origin
China

Dimensions

Depth
20.1 in
Height
34.1 in
Length
60 in

Details

Feet Material
MDF
Item
Dresser
Color
Brown
Material
MDF

Description

Evalyn’s clean lines create a refined look for bedroom storage. Smooth-glide drawers offer easy access and help keep clothing organized. Crafted for durability, this piece is designed to handle daily use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.