Zoro Homepage

Evelyn 32in Nightstand 4.0 in Brown

  • Mfr # NS014-BR

  • Zoro # G116126370


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS014-BR
Zoro #
G116126370
UPC #
810165554047
Country of Origin
Taiwan, Province of China

Details

Color
Brown
Finish
Matte
Material
MDF

Description

The nightstands exude timeless romance, blending elegance and function effortlessly. Crafted with rich wood tones and graceful lines, they evoke the warmth of intimate evenings and quiet moments shared. Each drawer glides smoothly, offering space for your treasured keepsakes, while the subtle gold hardware adds a touch of sophistication. These nightstands transform your bedroom into a haven of serenity, where love and design intertwine seamlessly.


  • Modern Nightstand for Bedroom and Living Room Use.
  • Upon assembly, Nightstand Dimensions Measure: 32 in. Length, 24 in. Height, 20 in. Depth.
  • Includes 3 Full Extension Drawers.
  • Smooth Rounded Edges Add a Modern Charm and Enhance Safety.
  • Raised Platform Mop Base Design Allows for Easy Cleaning.
  • Sleek, Horizontal Drawer Pulls for a Clean, Uncluttered Look.
  • Perfect for Bedside Storage, Lamps or Display Items.
  • Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.