
Fifth Avenue Faux Leather Barstool in Light Grey - Set of 2
Mfr # 2-BS007-LG
Zoro # G708449870
product price:Â $612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
45 in
Overall Width
19 in
Overall Length
22.5 in
Color
Light Grey
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-BS007-LG
Zoro #
G708449870
UPC #
810125801969
Country of Origin
China
Dimensions
Overall Height
45 in
Overall Width
19 in
Overall Length
22.5 in
Seat Height
31.5 in
Chair Back Height
13.5 in
Armrest Width
27.75 in
Seat Depth
17.5 in
Seat Width
19 in
Seat Cushion Thickness
4.25 in
Chair Back Width
19 in
Leg Height
27.75 in
Details
Color
Light Grey
Finish
Semi Gloss
Capacity
300 lb
Material
Beech Wood Frame; Faux Leather Upholstery; Foam Padding
Assembly Required
No
Style
Traditional
Collection
Fifth Avenue
Shape
Rectangle
Item
Bar Stool
Description
Traditional Barstool with Backseat Perfect for Bar and Kitchen Use. Set of 2 * Measures: 19 in. Length, 45 in. Height, 22.5 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Faux Leather with Foam Padding. * Refined Rectangular Design Stitching. * Includes Footrest Base * Seat Height: 31.5 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.