Fifth Avenue Faux Leather Dining Armchair in Silver and Walnut

  • Mfr # DC008AR-SV

  • Zoro # G002492954


product price:  $356.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Silver
Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC008AR-SV
Zoro #
G002492954
UPC #
810077080030
Country of Origin
China

Dimensions

Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
Seat Height
19 in
Seat Depth
18.5 in
Chair Back Width
22.5 in
Leg Height
15.55 in
Armrest Width
15.55 in
Chair Back Height
18.25 in
Arm Height From Floor
26 in

Details

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Silver
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Armchair
Style
Traditional
Collection
Fifth Avenue
Assembly Required
No

Description

Traditional style gets a custom look. Sophisticated, opulent, and unexpectedly chic, this versatile dining chair’s classic design is elegantly simple, accented by dignified rectangular channeling on the seat and back. Aesthetically pleasing and available in a variety of attractive options, the Fifth Avenue Dining Chairs will transform your space with their unique personality and character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.